Shop All Trailer Hitches
Reese
Trailer Hitch, Class III, 5000 GVW Lb., Max. Weight Distribution (Lb.): 550/5500
Mfr # 75236
Zoro # G5562164
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class III
- Max. Weight Distribution (Lb.) 550/5500
- Receiver 2 in Receiver Opening Square Tube Hitch
- Finish Powder Coated
- Drilling Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 75236
- Zoro # G5562164
- UPC # 742512511468
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Mounting Hole Diameter | 1/2 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Height | 12 1/2 in |
Overall Width | 39 in |
Overall Length | 14 1/4 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 14 1/4 in, Overall Width 39 in, Overall Height 12 1/2 in, Number of Mounting Holes 12, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For POWER SONIC, 12N12A4A1 (12N12A-4A-1)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.00 Oz, PK25 (P200ZU)
- BALDWIN FILTERS Air Element With Fins, PA1980-FN (PA1980-FN)
- DORMAN Vacuum Connector, 47380 (47380)
- REESE Reese 26003 Bolt-On Sway Control Adapter Bracket for 2" Ball Mount (26003)
- REESE Reese 61301 Spacer Kit for Sidewinder Turret During 12.5" Pin Box Replacement (61301)
- REESE Reese 45323 Class V Ball Mount -2.5" Shank, 3.5" Rise, 5" Drop, 18000 lbs. GTW (45323)
- REESE Reese 72783 Universal Trailer Coupler Lock (72783)
- REESE Draw Bar, Class III, 6000 lb, 9 In, REESE TOWPOWER (7039200)
- REESE Reese 63847 Class IV Hitch Ball, Chrome - 2-5/16" Ball x 1" x 2-1/8", 7,500 lbs. (63847)
- POWER ACOUSTIK POWER ACOUSTIK PWM-16 Pre-Amp Equalizer PWM-16 (PWM-16)
- Reese Trailer Hitches