Shop All Trailer Hitches
Reese
Trailer Hitch, Class III, 5000 GVW Lb.
Mfr # 75065
Zoro # G5617552
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Required No
- Tongue Weight (Lb.) 500
- Receiver 2 in Receiver Opening Square Tube Hitch
- Class III
- Max. Weight Distribution (Lb.) 1000/10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75065
- Zoro # G5617552
- UPC # 742512510201
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Overall Width | 38 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Height | 9 1/2 in |
Mounting Hole Diameter | 1/2 in |
Overall Length | 29 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 29 in, Overall Width 38 in, Overall Height 9 1/2 in, Number of Mounting Holes 8, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Line Bender, Steel, 10-3/4" L (4404)
- DAYCO Auto V-Belt, Industry Number 13A1195 (17470)
- SUITE MARINE Suite Marine SM9891020000 Mirage Boat Seat - Light Gray/Charcoal/Gray (SM9891020000)
- TOPDON An intelligent battery charger and tester (TB6000Pro)
- REESE Reese 63830 Class IV Hitch Ball-2" Ball x 1-1/4" Shank x 2-3/4" Shank Length, 8,000 lbs. GTW, Chrome (63830)
- REESE Reese 58102 Trailer Hitch Reducer Bushing - 2.5" to 2" (58102)
- REESE Reese 2953 Ball Mount Kit - 7500 lbs. GTW, 9" Length x 2-3/4" Rise x 4" Drop (2953)
- REESE Reese 580403 Coupler Lock - Chrome (580403)
- REESE Reese 63834 Ball 2-5/16X1-1/4X2-3/4 12K Chr (63834)
- REESE Reese 49913 Round Bar Weight Distribution Kit with Integrated Sway - 11,500 lbs. GTW (49913)
- BUYERS PRODUCTS Fabricator's Hitch Plate 1 x 34-1/2 x 22-1/2 Inch (1809029)
- Reese Trailer & Towing Hitches