Shop All Trailer Hitches
Reese
Trailer Hitch, Class III, 3500 GVW Lb., Tongue Weight (Lb.): 350
Mfr # 75085
Zoro # G5561543
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class III
- Drilling Required Yes
- Tongue Weight (Lb.) 350
- Receiver 2 in Receiver Opening Square Tube Hitch
- Max. Weight Distribution (Lb.) 500/5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75085
- Zoro # G5561543
- UPC # 742512510638
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Overall Length | 13 7/8 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Width | 40 1/8 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 7 5/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 13 7/8 in, Overall Width 40 1/8 in, Overall Height 7 5/8 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pump, Hydraulic w/o Adaptor 7.4" x9.7" x7.1" (A-300420)
- VELVAC 1.87"X7.56"Anti-Siphon Rfer/Med.Duty (600246)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- REESE Reese 61301 Spacer Kit for Sidewinder Turret During 12.5" Pin Box Replacement (61301)
- REESE Reese 4282 Class V Trailer Hitch -12000 lbs. GTW 1.25" Ball Hole 9.5" Length 5" Rise 6" Drop Zinc (4282)
- REESE Reese 50064 Quick-Install Fifth Wheel Brackets Select Chevrolet Silverado 1500/2500/3500 (1999-2019) (50064)
- REESE Hitch Step, Cast Aluminum, Reese Towpower (7060200)
- REESE Reese 63834 Ball 2-5/16X1-1/4X2-3/4 12K Chr (63834)
- REESE Reese 21501 Weight Distributing Snap-Up Bracket with Set Screw and Safety Pin (21501)
- TRIMAX Trimax THP3XL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - 3 Pack (THP3XL)
- Reese Trailer & Towing Hitches