Shop All Trailer Hitches
This Product is Discontinued
Reese
Trailer Hitch, Class III, 3500 GVW Lb., Drilling Required: Y (Discontinued)
Mfr # 75278
Zoro # G5587495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Powder Coated
- Class III
- Capacity GVW (Lb.) 3,500
- Tongue Weight (Lb.) 350
- Receiver 2 in Receiver Opening Square Tube Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75278
- Zoro # G5587495
- UPC # 742512510799
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Overall Height | 7 1/8 in |
Overall Width | 35 3/4 in |
Mounting Hole Diameter | 1/2 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Length | 20 7/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 20 7/8 in, Overall Width 35 3/4 in, Overall Height 7 1/8 in, Number of Mounting Holes 7, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.