Shop All Trailer Hitches
Reese
Trailer Hitch, Class III, 3500 GVW Lb.
Mfr # 76382
Zoro # G5697797
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receiver 2 in Receiver Opening Square Tube Hitch
- Max. Weight Distribution (Lb.) 400/4000
- Tongue Weight (Lb.) 350
- Drilling Required No
- Capacity GVW (Lb.) 3,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 76382
- Zoro # G5697797
- UPC # 742512510775
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Overall Width | 14 3/8 in |
Overall Length | 11 1/2 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 6 1/2 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 11 1/2 in, Overall Width 14 3/8 in, Overall Height 6 1/2 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 1 ga., 1/2 In., Crimp/Solder, PK25 (23YZ27)
- ZEROSTART CIRCULATION HEATER ACCESSORY - (1) 5/8" X 3/4" Y FITTING (3300090)
- TITESEAL Tire Repair Sealer, 14 oz., 8" L (M1107/6)
- CENTEK 2" Vernalift Side In Muffler (1500027)
- REESE Draw Bar, 1-1/4" Drop, 2" W, Powder Coated (7067900)
- REESE Reese 55180 Pro Series Safety Pin for RB2 and Trunnion Weight Distribution (55180)
- REESE Reese 58550 Receiver Reducer Sleeve with Collar - 3" to 2-1/2" (58550)
- REESE HITCH PIN/CLIP 5/8"" BLK (7090200)
- REESE Reese 49912 Round Bar Weight Distribution Kit with Integrated Sway - 8,000 lbs. GTW (49912)
- REESE Reese 63259 Dogbone-Style Class V Receiver Lock with Sleeve - 5/8" (63259)
- BUYERS PRODUCTS Hitch Plate with Receiver Tube 1/2 x 17.42 Inch for Ford® F-350 - F-550 Cab & Chassis (1999+) (1809060A)
- Reese Trailer & Towing Hitches