Shop All Trailer Hitch Balls
Reese
Trailer Hitch Ball, Capacity 17000 Lb
Mfr # 7028600
Zoro # G0810232
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 5/16 in
- Shank Dia. (In.) 1 1/4 in
- Shank Length (In.) 2 3/4 in
- Capacity GVWR (Lb.) 17,000
- Standards SAE J-684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7028600
- Zoro # G0810232
- UPC # 042899598565
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 5/16 in |
Shank Dia. (In.) | 1 1/4 in |
Shank Length (In.) | 2 3/4 in |
Shank Diameter | 1 1/4 in |
Shank Length | 2 3/4 in |
Ball Diameter | 2 5/16 in |
Details
Item | Trailer Hitch Ball |
Capacity GVWR (Lb.) | 17,000 |
Standards | SAE J-684 |
Type | Chrome |
Finish | Chrome |
Ball Type | Class V |
Gross Towing Weight Capacity | 17,000 lb |
Gross Vehicle Weight Capacity | 17,000 lb |
Material | Steel |
Vehicle Class | V |
Color | Silver |
Features | 1 Year Limited Warranty, Two Sided Wrench Flats |
Resistance Properties | Corrosion-Resistant |
Description
Trailer Hitch Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 17,000 lb, Gross Vehicle Weight Capacity 17,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Two Sided Wrench Flats, Ball Type Class V, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN B-FORCE Single Row LED (09-12211-6F)
- SEA DOG Knob-Steerng Wheel S/S W/Nylon, #230107-1 (230107-1)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- KEN-TOOL T11K Polymer Replacement Handle (35230)
- REESE Reese 2923 Ball Mnt Kit 8-1/2"Lx3/4"Rx2" (2923)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- REESE Hitch Tri-Ball, 2" Shank dia., 8" Shank L (21514)
- REESE Hitch Ball, 1" Shank dia., 2" Shank L (7071200)
- REESE Reese 63820 Class II Hitch Ball, Chrome - 2" Ball x 3/4" x 1-1/2", 3,500 lbs. (63820)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- Reese Trailer Hitch Balls