Shop All Trailer Hitch Balls
Reese
Trailer Hitch Ball, Capacity 14000 Lb
Mfr # 7028500
Zoro # G0393303
original price:
$27.79
29% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 5/16 in
- Shank Dia. (In.) 1 1/4 in
- Shank Length (In.) 2 3/4 in
- Capacity GVWR (Lb.) 14,000
- Standards SAE J-684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7028500
- Zoro # G0393303
- UPC # 042899312420
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 5/16 in |
Shank Dia. (In.) | 1 1/4 in |
Shank Length (In.) | 2 3/4 in |
Shank Length | 2 3/4 in |
Shank Diameter | 1 1/4 in |
Ball Diameter | 2 5/16 in |
Details
Item | Trailer Hitch Ball |
Capacity GVWR (Lb.) | 14,000 |
Standards | SAE J-684 |
Type | Class V |
Finish | Chrome |
Material | Steel |
Gross Towing Weight Capacity | 14,000 lb |
Gross Vehicle Weight Capacity | 14,000 lb |
Color | Silver |
Features | Features Two Wrench Flats |
Ball Type | Interlock |
Vehicle Class | V |
Resistance Properties | Corrosion-Resistant |
Description
Trailer Hitch Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Material Steel, Finish Chrome, Features Features Two Wrench Flats, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Screw Forcing Ns 081294 (310336)
- DOCK EDGE Boarding Buddy Hand Rail, 36" (DE90800F)
- OTC Remote Starter Switch, Plastic, Metal (3650)
- A & I PRODUCTS CabCAM High Definition 10" Monitor, Touch Screen 12" x8.5" x5" (A-HD10M)
- REESE Reese 63820 Class II Hitch Ball, Chrome - 2" Ball x 3/4" x 1-1/2", 3,500 lbs. (63820)
- REESE Chrome Hitch Ball, 1 In Shank Dia. (7008320)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- REESE Hitch Ball, 1-1/4" Shank dia., Chrome (7063400)
- REESE Hitch Ball, 2 In (7029020)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- Reese Trailer Hitch Balls