Shop All Trailer & Towing Accessories
Reese
Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER
Mfr # 74280
Zoro # G6099737
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW 3,500 lb
- Size 2" (Ball)
- Type Trailer Coupler
- Finish Zinc Coated
- Class II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74280
- Zoro # G6099737
- UPC # 042899003793
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size | 2" (Ball) |
Width | 3" (Channel) |
Ball Size | 2 in |
Tongue Width | 3 in |
Overall Length | 10 3/4 in |
Compatible Ball Diameter | 2 in |
Details
Capacity GVW | 3,500 lb |
Type | Trailer Coupler |
Finish | Zinc Coated |
Class | II |
Item | Trailer Coupler |
For Use With | Trailer and Tow Vehicle |
Capacity GVW (Lb.) | 3500 lb. |
Features | 3 in Channel, Adjustable Lock Nut, Trigger Handle |
Color | Zinc |
Material | Steel |
Sub-Category | Coupler |
Weight | 4.7 lb |
Coupler Style | Straight-Tongue |
Gross Vehicle Weight Capacity | 3,500 lb |
Gross Towing Weight Capacity | 3,500 lb |
Compatible Product Type | Trailer and Tow Vehicle |
Vehicle Class | II |
Resistance Properties | Corrosion-Resistant |
Description
Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class II, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Zinc Coated, Overall Length 10 3/4 in, Resistance Properties Corrosion-Resistant, Weight 4.7 lb, Tongue Width 3 in, Color Zinc, Compatible Product Type Trailer and Tow Vehicle, Features 3 in Channel, Adjustable Lock Nut, Trigger Handle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 55.5" x6.25" x6.25" (A-BP212100101-A)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- EATON BUSSMANN Bussmann 12.8 amps AGC Silver Flasher (BP/552-RP)
- NATIONAL MFG/SPECTRUM BRANDS HHI 558 ZN Gate Pintle (N131-409)
- REESE Step Bumper Receiver, 3500 GVW Lb. (81378)
- REESE Receiver Lock, Class III, IV, Chrome Plated (7006500)
- REESE Coupler Repair Kit, Class II, Zinc Coated, REESE TOWPOWER (74797)
- REESE Pintle And Ball Combo, 2 5/16 In (7024200)
- REESE Multi-Fit Coupler, Class I, 2000 lb. (7004800)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- BUYERS PRODUCTS 24 Inch Fifth Wheel Lube Disks With Steel Retention Clip (FWD24)
- Reese Trailer & Towing Accessories