Shop All Trailer & Towing Accessories
Reese
Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER
Mfr # 7011400
Zoro # G6069524
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVWR (Lb.) 6,000
- Shank Length (In.) 2 in
- Shank Dia. (In.) 1 in
- Finish Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7011400
- Zoro # G6069524
- UPC # 042899004035
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Shank Length (In.) | 2 in |
Shank Dia. (In.) | 1 in |
Ball Dia. (In.) | 2 5/16 in |
Size (In.) | 2-5/16" Ball |
Ball Diameter | 2 5/16 in |
Shank Length | 2 in |
Shank Diameter | 1 in |
Details
Capacity GVWR (Lb.) | 6,000 |
Item | Trailer Ball |
Finish | Stainless Steel |
Color | Silver |
Type | Interlock Hitch Ball |
Standards | SAE J-684 |
Features | 1 Year Limited Warranty, Efficient, Interlock One Wrench Tightening System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball |
Gross Vehicle Weight Capacity | 6,000 lb |
Gross Towing Weight Capacity | 6,000 lb |
Resistance Properties | Corrosion-Resistant |
Material | Steel |
Vehicle Class | III |
Ball Type | Interlock |
Description
Trailer Ball, Vehicle Class III, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Steel, Finish Stainless Steel, Features 1 Year Limited Warranty, Efficient, Interlock One Wrench Tightening System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hub Cover, for Alcoa 16" Wheels (1681)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, HUSKY BRAKE-AWAY SWITCH (30457)
- CURT Custom Wiring Connector, 56040 (56040)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- REESE Coupler Lock, Chrome, REESE TOWPOWER (7006900)
- REESE Alignment System, Reese Tow power (7012900)
- REESE Quick Link, 3500 lb., PK2 (7008000)
- REESE Receiver Adapter, 6 In (7020500)
- REESE Coupler Repair Kit, Class II, Zinc Coated, REESE TOWPOWER (74797)
- REESE Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER (21141)
- BUYERS PRODUCTS Liner Slat 6.5 x 71.25 Inch (LS166572)
- Reese Trailer & Towing Accessories