Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Trailer Ball, 3000 lb., Chrome (Discontinued)
Mfr # 028375
Zoro # G6215255
This Product is Discontinued
Key Features
- Shank Length (In.) 2 1/4 in
- Capacity GVWR (Lb.) 3,000
- Shank Dia. (In.) 3/4 in
- Finish Chrome
- Ball Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 028375
- Zoro # G6215255
- UPC # 042899003687
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Shank Length (In.) | 2 1/4 in |
Shank Dia. (In.) | 3/4 in |
Ball Dia. (In.) | 2 in |
Shank Length | 2 1/4 in |
Ball Diameter | 2 in |
Shank Diameter | 3/4 in |
Details
Capacity GVWR (Lb.) | 3,000 |
Item | Trailer Ball |
Finish | Chrome |
Standards | SAE J-684 |
Features | Two wrench flats |
Color | Silver |
Ball Type | Standard |
Gross Towing Weight Capacity | 3,000 lb |
Vehicle Class | II |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 3,000 lb |
Material | Steel |
Description
Trailer Ball, Vehicle Class II, Ball Diameter 2 in, Gross Towing Weight Capacity 3,000 lb, Gross Vehicle Weight Capacity 3,000 lb, Material Steel, Finish Chrome, Features Two wrench flats, Ball Type Standard, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 3/4 in, Shank Length 2 1/4 in, Standards SAE J-684
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.