Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (Discontinued)
Mfr # 7008120
Zoro # G6197134
This Product is Discontinued
Key Features
- Finish Chrome
- Capacity GVWR (Lb.) 2,000
- Color Silver
- Shank Length (In.) 1 1/2 in
- Shank Dia. (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7008120
- Zoro # G6197134
- UPC # 042899003977
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Shank Length (In.) | 1 1/2 in |
Shank Dia. (In.) | 3/4 in |
Ball Dia. (In.) | 1 7/8 in |
Size (In.) | 1-7/8" Ball |
Shank Diameter | 3/4 in |
Ball Diameter | 1 7/8 in |
Shank Length | 1 1/2 in |
Details
Item | Trailer Ball |
Finish | Chrome |
Capacity GVWR (Lb.) | 2,000 |
Color | Silver |
Type | Interlock Hitch Ball |
Features | Cold Forged for Superior Strength, Efficient, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball |
Standards | SAE J-684 |
Ball Type | Interlock |
Resistance Properties | Corrosion-Resistant |
Material | Steel |
Gross Towing Weight Capacity | 2,000 lb |
Gross Vehicle Weight Capacity | 2,000 lb |
Vehicle Class | I |
Description
Trailer Ball, Vehicle Class I, Ball Diameter 1 7/8 in, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Material Steel, Finish Chrome, Features Cold Forged for Superior Strength, Efficient, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 3/4 in, Shank Length 1 1/2 in, Standards SAE J-684
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.