Shop All Trailer Jacks & Accessories
Reese
Trailer Accessories
Mfr # 30048
Zoro # G6620308
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Jack
- Includes (6) Rollers, Handle Elbow
- Type Slider
- Features 10 in Travel Fore-and-Aft, 6 Roller Design, Fully Adjustable with Trailer Attached
- Compatible Product Type 15K, 16K and 20K Model Fifth Wheel Hitches, Extended Cab Short Bed Pickups, Full Size and Compact Trucks, Short Bed Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 30048
- Zoro # G6620308
- Country of Origin China
- Category Trailer Jacks & Accessories
Details
For Use With | Jack |
Includes | (6) Rollers, Handle Elbow |
Type | Slider |
Item | Trailer Accessories |
Features | 10 in Travel Fore-and-Aft, 6 Roller Design, Fully Adjustable with Trailer Attached |
Compatible Product Type | 15K, 16K and 20K Model Fifth Wheel Hitches, Extended Cab Short Bed Pickups, Full Size and Compact Trucks, Short Bed Trucks |
Product Type | Fifth Wheel Slider Unit |
Description
Trailer Accessories, Product Type Fifth Wheel Slider Unit, Compatible Product Type 15K, 16K and 20K Model Fifth Wheel Hitches, Extended Cab Short Bed Pickups, Full Size and Compact Trucks, Short Bed Trucks, Includes (6) Rollers, Handle Elbow, Features 10 in Travel Fore-and-Aft, 6 Roller Design, Fully Adjustable with Trailer Attached
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth, Microfiber, Yellow, 16 x 16 In, PK20 (07660705301)
- RONSTAN Chainplate 76mm (3”) Long (RF192)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- SKF Shaft Seal, 1-1/2 x 1-15/16 x 1/4", HM14, NBR (14816)
- REESE Jack Accessories, 2000-5000 lb. (018098)
- REESE Reese 500199 A-Frame Power Jack 4000# Black (500199)
- REESE BULLDOG Trailer Jack, 2000 lb Lifting (158486)
- REESE Jack, 5000 lb. (175000)
- REESE 2000LB INDUSTRIAL JACK (74414)
- REESE Tubular Swivel Jack, 10" Lift Range (7079500)
- CAMCO Stabilizer Jack Pads - Rubber - 6.2" x 6.2" *4-Pack (44591)
- Reese Trailer Jacks & Accessories