Shop All Trailer Hitches
Reese Towpower
Connector 6Way Heavy Duty Metal
Mfr # 74130
Zoro # G7528368
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese Towpower
- MFR # 74130
- Zoro # G7528368
- UPC # 016118741308
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Details
Item | Connector 6Way Heavy Duty Metal |
Description
Connector 6Way Heavy Duty Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Multi Tow Adapter 7:6 (47570)
- SKF Needle Bearing, Hk2816Vp (HK2816VP)
- ILC Replacement for KUBOTA 16241-64012 ALTERNATOR (16241-64012 ALTERNATOR)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW51)
- REESE TOWPOWER Pintle Pin & Chain (7044900)
- REESE TOWPOWER Ball Mount Bar Tri-Ball Blk Nk (7039800)
- REESE TOWPOWER 7-Blade to 4-Flat Plug-In Adapter (74607)
- REESE TOWPOWER Winch 1100Lb (74418)
- REESE TOWPOWER Ball Mount Class III & IV Trailer Receiver Lock (7006500)
- REESE TOWPOWER 3/4 In. x 2 In. Drop Standard Hitch Draw Bar (21171)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- Reese Towpower Trailer Hitches