Shop All Towing Rings, Hooks & Tow Eyes
Reese
Tow Ring, 8000 lb, 7-3/8 In
Mfr # 7024600
Zoro # G1951232
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receiver Mount Tow Ring
- Finish Powder Coated
- Features Solid Shank
- Capacity GVW 8000 lb
- For Use With 2 in Square Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7024600
- Zoro # G1951232
- UPC # 042899126829
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 7 3/8 in |
Ring Inside Diameter | 2 1/4 in |
Ring Outside Diameter | 3 3/4 in |
Overall Length | 12 in |
Overall Width | 3 3/4 in |
Details
Type | Receiver Mount Tow Ring |
Item | Tow Ring Trailer Hitch Ball Mount |
Finish | Powder Coated |
Features | Solid Shank |
Capacity GVW | 8000 lb |
For Use With | 2 in Square Receiver |
Color | Black |
Gross Towing Weight Capacity | 8,000 lb |
Material | Steel |
Resistance Properties | Rust-Resistant |
Description
Tow Ring Trailer Hitch Ball Mount, Gross Towing Weight Capacity 8,000 lb, Ring Inside Diameter 2 1/4 in, Ring Outside Diameter 3 3/4 in, Mounting Bracket Included Not Applicable, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Material Steel, Features Solid Shank, Resistance Properties Rust-Resistant, Finish Powder Coated, For Use With 2 in Square Receiver, Overall Length 12 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS Deluxe Fuel Injection Pressure Tester Kit (FPT22)
- GRAYMILLS Drum, 30 gal. (748-07090)
- NMC Reflective White Sticker (HH202)
- DAYCO 08-10 Isuzu Hd 5.2L Poly Rib Belt, 5070405 (5070405)
- REESE Motor Support Bracket (7015600)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- REESE Trailer Jack Square, 10000 lb (180304)
- CURT Custom Wiring Harness, 56261 (56261)
- Reese Towing Rings, Hooks & Tow Eyes