Shop All Trailer & Towing Accessories
Reese
Tow Eye, 10,000 lb, 7-3/8 In
Mfr # 7024500
Zoro # G3485167
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- For Use With 2 in Square Receiver
- Capacity GVW 10,000 lb
- Color Black
- Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7024500
- Zoro # G3485167
- UPC # 042899840787
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 7 3/8 in |
Ring Inside Diameter | 2 1/2 in |
Overall Width | 5 in |
Ring Outside Diameter | 4 1/4 in |
Overall Length | 11 3/16 in |
Details
Finish | Powder Coated |
For Use With | 2 in Square Receiver |
Item | Recovery Ring Trailer Hitch Ball Mount |
Capacity GVW | 10,000 lb |
Color | Black |
Type | Receiver Mount Toe Eye |
Features | Solid Shank |
Resistance Properties | Rust-Resistant |
Material | Steel |
Gross Towing Weight Capacity | 10,000 lb |
Description
Recovery Ring Trailer Hitch Ball Mount, Gross Towing Weight Capacity 10,000 lb, Ring Inside Diameter 2 1/2 in, Ring Outside Diameter 4 1/4 in, Mounting Bracket Included Not Applicable, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Material Steel, Features Solid Shank, Resistance Properties Rust-Resistant, Finish Powder Coated, For Use With 2 in Square Receiver, Overall Length 11 3/16 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 6" Heavy Duty Series 6 LED 18W 1440LM LED Work Light (HDS-R18)
- DORMAN HVAC Heater Control Knob, 76882 (76882)
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 35398 (35398)
- WOLO Siren Speaker, 100W, 8-OHM (4005)
- REESE Reese 49150 Goose Box Safety Chain Kit (49150)
- REESE Draw Bar, 6000 lb, 9 In, Reese Towpower (7060800)
- REESE Trailer Ball, 2 In., Reese Towpower (7061220)
- REESE Universal Coupler Lock (72783)
- REESE Interlock Ball Mounts, 6000 Lb. (21792)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- TRUCK-LITE 50 Series, 7 Solid Pin, Grey Polycarbonate, Surface Mount, Nose Box Without Circuit Breakers (50805)
- Reese Trailer & Towing Accessories