Shop All Trailer Jacks & Accessories
Reese
Topwind Jack, 10" Lift Range
Mfr # 7078700
Zoro # G1610513
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Lift Range 10 in
- Features Easy Cranking, Precision Fitted Parts for Extra Stability, Proven Reliability for Long Term Use at Rated Loads, Smooth Comfortable Ergonomic Design
- Max. Lift Height 1 ft 1-1/2 in
- Mounting Brackets Weld-On L-Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7078700
- Zoro # G1610513
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Retracted Length | 11 in |
Overall Height | 17 in |
Diameter | 2 1/4 in |
Extended Length | 10 in |
Minimum Lift Height | 1 ft 9 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Description
Topwind Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 1 ft 9 in, Handle Type Topwind, Mounting Type Weld-On L-Bracket Swivel, Gear Travel 10 in, Load Capacity 2,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 10 in, Retracted Length 11 in, Jack Type Topwind Trailer Jack, Adjustment Range 10 in, Base Footplate, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33236 (33236)
- PRIMEFIT 0-300 PSI 1/4" NPT Pressure Gauge (Bottom Mount) (PG300B14)
- GROCO 3/4" NPT x 1" ID Bronze Full Flow 90 Elbow Pipe to Hose Fitting (FFC-750)
- WHALE MARINE High Flow Submersible Electric Galley Pump - 12V (GP1652)
- REESE Reese 7000100 Tire Chocks - Pair (7000100)
- REESE Trailer Jack Tubular Swivel, 1500 lb (XPD15L0101)
- REESE Reese 500199 A-Frame Power Jack 4000# Black (500199)
- REESE BULLDOG Trailer Jack, 2000 lb Lifting (158486)
- REESE Jack, 5000 lb. (HD50000101)
- REESE Jack Accessories, 2000-5000 lb. (018098)
- HUSKY TOWING TRAILER JACKS, ELEC JACK SUPER BRUTE 4K (82084)
- Reese Trailer Jacks & Accessories