Shop All Ratchet Tie Downs
This Product is Discontinued
Reese
Tie-Down Strap, Black, 1000 lb. Load Limit (Discontinued)
Mfr # 9514200
Zoro # G1722609
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 14 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 300 lb
- Breaking Strength 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 9514200
- Zoro # G1722609
- UPC # 042899011774
- Country of Origin Unknown
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 14 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 1 ft. 17" |
Manufacturers Warranty Length | 3 Months |
Strap Width | 1" |
Overall Length | 14 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 300 lb |
Breaking Strength | 3,000 lb |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Aluminum |
Cargo Tie Down Material | Polyester |
Color | Red |
Item | Tie Down Strap |
For Use With | Fishing Boats, Jet Skis, Secure Motorcycles, Snowmobiles, Standard Duty Needs |
Hardware Material | Aluminum |
Adjustment Type | Ratchet |
Body Material | Polyester |
Fitting Style | S-Hook |
End Type | S-Hook |
End Material | Aluminum |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 300 lb, Color Red, End Type S-Hook, Tie Down Material Polyester, Overall Length 14 ft, Manufacturers Warranty Length 3 Months, End Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.