Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Tailgate Pad, 35 lb. Capacity, 54" L (Discontinued)
Mfr # 1393600
Zoro # G7745160
This Product is Discontinued
Key Features
- Width 18 in
- For Use With Pick-Up and Trucks
- Length 54 in
- Finish Unfinished
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 1393600
- Zoro # G7745160
- UPC # 042899005957
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 18 in |
Length | 54 in |
Height | 7 in |
Manufacturers Warranty Length | 90 days |
Details
Item | Tailgate Pad |
For Use With | Pick-Up and Trucks |
Finish | Unfinished |
Type | Tailgate Pad |
Capacity GVW | 35 lb |
Includes | (3) Straps Wraps, (30) Buckles, (2) Hook and Loop Strap |
Features | Fits Mid/Full Size Pick Ups and Trucks, Tailgate Handle Access, Rainproof |
Description
Tailgate Pad, For Use With Pick-Up and Trucks, Finish Unfinished, Height 7 in, Features Fits Mid/Full Size Pick Ups and Trucks, Tailgate Handle Access, Rainproof, Includes (3) Straps Wraps, (30) Buckles, (2) Hook and Loop Strap, Manufacturers Warranty Length 90 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.