Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Tail Light Converter Kit, 21 ft. Wire L (Discontinued)
Mfr # 8551400
Zoro # G3883796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Converter with Integrated Circuit Protection Power Module and Installation Kit
- Includes (1) Fuse Holder, (1) Fuse, (1) Adhesive Tape, (8) Cable Ties, (2) Butt Connectors, (1) Large Ring Terminal, (1) Small Ring Terminal, (1) Spade Terminal, (4) Wire Splices, (1) Ground Screw
- Height 2 1/2 in
- Material Polycarbonate, Brass, Copper, PVC
- Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 8551400
- Zoro # G3883796
- UPC # 042899514855
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Height | 2 1/2 in |
Diameter | 2 1/4 in |
Width | 2 1/4 in |
Wire Length | 21 ft |
Length | 3 in |
Details
Type | Converter with Integrated Circuit Protection Power Module and Installation Kit |
Item | Tail Light Converter Kit |
Includes | (1) Fuse Holder, (1) Fuse, (1) Adhesive Tape, (8) Cable Ties, (2) Butt Connectors, (1) Large Ring Terminal, (1) Small Ring Terminal, (1) Spade Terminal, (4) Wire Splices, (1) Ground Screw |
Material | Polycarbonate, Brass, Copper, PVC |
Color | Black |
Finish | Tin Plated |
For Use With | Trailer |
Standards | SAE J1128, J1239 |
Connection Type | 4-Way |
Features | 4.2A for Turns/Stops Circuits and 7.5A for The Tail Light Circuit, Advance Circuitry Work in All Standard Applications As Well As Vehicles with ST and STT Pulse Width Modulation (PWM), Interprets/Decodes Multiplex Signal Inputs |
Description
Tail Light Converter Kit, Connection Type 4-Way, For Use With Trailer, Color Black, Material Polycarbonate, Brass, Copper, PVC, Wire Length 21 ft, Diameter 2 1/4 in, Height 2 1/2 in, Standards SAE J1128, J1239, Features 4.2A for Turns/Stops Circuits and 7.5A for The Tail Light Circuit, Advance Circuitry Work in All Standard Applications As Well As Vehicles with ST and STT Pulse Width Modulation (PWM), Interprets/Decodes Multiplex Signal Inputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.