Shop All Trailer Wiring
This Product is Discontinued
Reese
Tail Light Converter Kit, 21 ft. Wire L (Discontinued)
Mfr # 8551300
Zoro # G3883839
This Product is Discontinued
Key Features
- Connection Type 4-Way
- Color Black
- Height 2 1/2 in
- Standards SAE J1128, J1239
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 8551300
- Zoro # G3883839
- UPC # 042899513858
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 2 1/2 in |
Width | 2 1/4 in |
Diameter | 2 1/4 in |
Wire Length | 21 ft |
Length | 3 in |
Overall Width | 2 1/4 in |
Overall Length | 3 in |
Details
Item | Tail Light Converter Kit |
Connection Type | 4-Way |
Color | Black |
Standards | SAE J1128, J1239 |
Finish | Tin Plated |
Includes | (2) Butt Connectors, (4) Wire Splices, (8) Cable Ties, Adhesive Tape, Fuse, Fuse Holder, Ground Screw, Large Ring Terminal, Small Ring Terminal, Spade Terminal |
For Use With | LED/Incandescent Bulbs, Vehicles |
Features | Adapts Import and Domestic Vehicles with Separate Turn and Stop Lights, Adhesive Mount or New Single Screw Mounting Option, Draws Power Directly From the Vehicle Battery and Uses Less Than 5 Ma of the Vehicle Circuit, Integrated Re-Settable Short Circuit and Overload Protection, Rated for Up to 4.2 A for Turns/Stops Circuits and 7.5 A, Works with Either LED or Incandescent Bulbs |
Material | Brass, Copper, Polycarbonate, PVC |
Type | Converter HD with Integrated Circuit Protection Power Module and Installation Kit |
Product Type | Tail Light Converter Kit |
Description
Tail Light Converter Kit, Product Type Tail Light Converter Kit, Connection Type 4-Way, For Use With LED/Incandescent Bulbs, Vehicles, Color Black, Material Brass, Copper, Polycarbonate, PVC, Wire Length 21 ft, Diameter 2 1/4 in, Overall Length 3 in, Height 2 1/2 in, Overall Width 2 1/4 in, Standards SAE J1128, J1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.