Shop All Trailer Wiring
Reese
T-Conn, Dodge, Jeep, 4-way, 16 ga.
Mfr # 118428
Zoro # G7821667
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material Plastic, PVC
- Wire Gauge 16 ga
- Includes Black Wire, Butt Connectors, Cable Ties, Converter, Dust Cover, Fuse, Fuse Holder, Ground Screw, Ring Terminal
- Features No Cutting, Splicing or Taping of Vehicle Wires, Quick and Easy Installation, Solid, Weatherproof, One-Piece Construction, Stop/Turn Circuit Capacity of 2.1 A, Taillight Circuit Capacity of 4.2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 118428
- Zoro # G7821667
- UPC # 042899747055
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 4-Way |
Insulation Material | Plastic, PVC |
Wire Gauge | 16 ga |
Includes | Black Wire, Butt Connectors, Cable Ties, Converter, Dust Cover, Fuse, Fuse Holder, Ground Screw, Ring Terminal |
Features | No Cutting, Splicing or Taping of Vehicle Wires, Quick and Easy Installation, Solid, Weatherproof, One-Piece Construction, Stop/Turn Circuit Capacity of 2.1 A, Taillight Circuit Capacity of 4.2 A |
Connection Material | Copper, Tin Plated Brass |
For Use With | Jeep, Model: Compass, Year: 2007-2010, Year: 2007, Dodge, Caliber, Year: 2007, Jeep, Patriot |
Contact Material | Copper, Tin Plated Brass |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 4-Way, Contact Material Copper, Tin Plated Brass, For Use With Jeep, Model: Compass, Year: 2007-2010, Year: 2007, Dodge, Caliber, Year: 2007, Jeep, Patriot, Insulation Material Plastic, PVC, Wire Gauge 16 ga, Features No Cutting, Splicing or Taping of Vehicle Wires, Quick and Easy Installation, Solid, Weatherproof, One-Piece Construction, Stop/Turn Circuit Capacity of 2.1 A, Taillight Circuit Capacity of 4.2 A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- AFTERMARKET Fits Category 1 Zinc Quick Hitch Adapter Bushings Top Link Bushing Included (HIB10-0060)
- WESTWARD Pipe Expander, Exhaust (1MUE4)
- GROTE Butt Splice, Nylon, 12-10 Ga, PK100 (83-2590)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Round Blade Connector Socket, 7-Way (74127)
- MASTER LOCK Trailer Receiver Lock, Key, III/IV Class (1479DAT)
- Reese Trailer Wiring