Shop All Trailer Wiring
Reese
T-Conn, Chrysler, Dodge, Jeep, Freightliner
Mfr # 118381
Zoro # G8227405
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material Plastic, PVC
- Wire Gauge 16 ga
- Connection Material Copper, Tin Plated Brass
- For Use With Chrysler, Model: Aspen, with Factory Pacifica Year: 2007-200, Dodge, Model: Dakota, Durango, Durango, Ram 1500, Ram 2500, Ram 3500, Ram 3500, Year: 2000-2009, Dodge, Model: Sprinter 2500, Sprinter 3500, Year: 2007-2009, Dodge, Model: Sprinter 2500, Year: 2003-2006, Dodge, Model: Van, Ram 1500, Van, Ram 2500, Van, Ram 3500, Year:2001-2003, Freightliner, Model: Sprinter 2500, Sprinter 3500, Year: 2003-2006, Freightliner, Model: Sprinter 2500, Sprinter 3500, Year: 2007-2009, Jeep, Model: Commander, Year: 2006-2010, Jeep, Model: Grand Cheroke, Year: 2005-2006, Jeep, Model: Grand Cherokee, Year: 2000-2004, Jeep, Model: Grand Cherokee, Year: 2007-2010, Jeep, Model: Liberty, Year: 2005-2008, Mitsubishi, Model: Raider, Year: 2006-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 118381
- Zoro # G8227405
- UPC # 016118034684
- Country of Origin Mexico
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 4-Way |
Insulation Material | Plastic, PVC |
Wire Gauge | 16 ga |
Connection Material | Copper, Tin Plated Brass |
For Use With | Chrysler, Model: Aspen, with Factory Pacifica Year: 2007-200, Dodge, Model: Dakota, Durango, Durango, Ram 1500, Ram 2500, Ram 3500, Ram 3500, Year: 2000-2009, Dodge, Model: Sprinter 2500, Sprinter 3500, Year: 2007-2009, Dodge, Model: Sprinter 2500, Year: 2003-2006, Dodge, Model: Van, Ram 1500, Van, Ram 2500, Van, Ram 3500, Year:2001-2003, Freightliner, Model: Sprinter 2500, Sprinter 3500, Year: 2003-2006, Freightliner, Model: Sprinter 2500, Sprinter 3500, Year: 2007-2009, Jeep, Model: Commander, Year: 2006-2010, Jeep, Model: Grand Cheroke, Year: 2005-2006, Jeep, Model: Grand Cherokee, Year: 2000-2004, Jeep, Model: Grand Cherokee, Year: 2007-2010, Jeep, Model: Liberty, Year: 2005-2008, Mitsubishi, Model: Raider, Year: 2006-2009 |
Features | No Cutting, Splicing or Taping of Vehicle Wires, One-Piece Construction, Quick and Easy Plug in Installation, Solid, Stop/Turn Circuit Capacity of 7.5 A, Weatherproof |
Includes | Dust Cover |
Contact Material | Copper, Tin Plated Brass |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 4-Way, Contact Material Copper, Tin Plated Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, 7-3/4in. Long, Water/Oil, Stainless Stl (2201712)
- OEMTOOLS 2 Ton Underhoist Tripod Jack Stand (24849)
- ILB GOLD Heavy Duty Alternator, Replacement For Auto, 23877N Alternator (23877N ALTERNATOR)
- DORMAN Starter Bolts, 45640 (45640)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- CURT Taillight Converter, 24V (56424)
- Reese Trailer Wiring