Shop All Trailer & Towing Accessories
Reese
Super Titan Reducer Sleeve, 12,000 lb
Mfr # 38735
Zoro # G4539832
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 14/25 in
- Features Reduces 3 in or 2 1/2 in Square Receiver Tube Opening to 2 In
- Shank Size 8 1/2 in
- Tongue Capacity 2,000 lb
- Capacity GVW 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 38735
- Zoro # G4539832
- UPC # 042899222842
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Length | 13 14/25 in |
Shank Size | 8 1/2 in |
Height | 3 in |
Overall Length | 10 in |
Overall Width | 3 in |
Details
Item | Reducer Sleeve |
Features | Reduces 3 in or 2 1/2 in Square Receiver Tube Opening to 2 In |
Tongue Capacity | 2,000 lb |
Capacity GVW | 12,000 lb |
For Use With | 3 in Receiver Openings, Bike Rack and Cargo Trays |
Thickness | 3 in |
Product Type | Reducer Sleeve |
Gross Vehicle Weight Capacity | 12,000 lb |
Description
Reducer Sleeve, Product Type Reducer Sleeve, For Use With 3 in Receiver Openings, Bike Rack and Cargo Trays, Gross Vehicle Weight Capacity 12,000 lb, Overall Length 10 in, Overall Width 3 in, Thickness 3 in, Height 3 in, Features Reduces 3 in or 2 1/2 in Square Receiver Tube Opening to 2 In, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- CTA MANUFACTURING Socket Hex Bit, 14mm (2054)
- A & I PRODUCTS High Back, Molded Dishpan Seat, BLK 16.5" x20.5" x29" (A-CS133-1V)
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609624)
- REESE Pintle And Ball Combo, 1 7/8 In (7024000)
- REESE Fold-Away Hinge Kit (HDPB330101)
- REESE Hitch Sleeved Pin And Clip (7006800)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74042)
- REESE Reese 49150 Goose Box Safety Chain Kit (49150)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.781 in., pair, Poly Bag (16274)
- Reese Trailer & Towing Accessories