Shop All Tail Lights, Back Up Lights & Accessories
Reese
Submersible StopLight, Square, Red, 6-1/4"L, Width - Vehicle Lighting: 3"
Mfr # 7382711
Zoro # G0410969
product price: $14.85
/ea
Sold in multiples of 2 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Lens Shape - Vehicle Lighting Square
- Lighting Technology - Vehicle Lighting Incandescent
- Wiring Connection - Vehicle Lighting Hardwired
- Lens Color - Vehicle Lighting Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7382711
- Zoro # G0410969
- UPC # 042899003564
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 4 5/8 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 6 1/4 in |
Details
Lamp Type | Incandescent |
Lens Shape - Vehicle Lighting | Square |
Lighting Technology - Vehicle Lighting | Incandescent |
Wiring Connection - Vehicle Lighting | Hardwired |
Lens Color - Vehicle Lighting | Red |
Mounting | Post |
Mounting - Vehicle Lighting | Permanent |
Standards | AIST/APC/L |
Item | Submersible Stop Light |
Includes | Mount Hardware |
Manufacturer Warranty - Vehicle Lighting | 1 Year Limited Warranty |
Sub-Category | Stop-Turn-Tail Lights |
Color | Red |
Application | Use on Medium and Light Duty Trailers |
Description
Submersible Stop Light, Standards AIST/APC/L, Includes Mount Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Race - Rear Inner, 362A (362A)
- A & I PRODUCTS Cross & Bearing Kit 3" x3" x1" (A-W312410-A)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B227)
- ECCO Audible Device, Slow, 80Db, 12-48Vdc (202120)
- PETERSON MANUFACTURING Stop Turn Tail Light LED Square Red Lens 504 x 472 Submersible (V840)
- SPEC-D TUNING 05-15 Toyota Tacoma Led Tailights (LT-TAC09SMLED-RS)
- RACE SPORT 6X2.5In Amber Led Truck Light (W/ Grommet) (Pair) (RS-O6.5-GA)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53303)
- ECCO Led Safety Director Ed3300 Bar Only (ED3300LBA)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6083-01 (11-6083-01)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- Reese Automotive Headlight, Signal & Tail Light Assemblies