Shop All Tail Lights, Back Up Lights & Accessories
Reese
Submersible LED, Square, Red, 5-1/2" L
Mfr # 73856
Zoro # G0410862
Sold in multiples of 2 for $66.30
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Square
- Lighting Technology - Vehicle Lighting LED
- Wiring Connection - Vehicle Lighting Hardwired
- Lens Color - Vehicle Lighting Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 73856
- Zoro # G0410862
- UPC # 042899003632
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 4 1/2 in |
Width - Vehicle Lighting | 1 7/8 in |
Length - Vehicle Lighting | 5 1/2 in |
Details
Lamp Type | Led |
Lens Shape - Vehicle Lighting | Square |
Lighting Technology - Vehicle Lighting | LED |
Wiring Connection - Vehicle Lighting | Hardwired |
Lens Color - Vehicle Lighting | Red |
Mounting - Vehicle Lighting | Permanent |
Standards | AIST2IA/APC/L |
Item | Submersible LED |
Sub-Category | Stop-Turn-Tail Lights |
Manufacturer Warranty - Vehicle Lighting | 1 Year Limited Warranty |
Includes | Mount Hardware |
Number of LEDs | 16 |
Application | Trailer |
Lamp Life (Hours) | 100,000 Plus hr. |
Description
Submersible LED, Standards AIST2IA/APC/L, Includes Mount Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTTIE Easy One Touch 4 Air Vent Mount (HLCRIO126RT)
- STENS Oem Replacement Belt 265-002 For Husqvarna 506372702 (265-002)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- ARB USA On-Board, 150 PSI Maximum Working Pressure, 6.16 Cubic Feet Per Minute (CFM) At 0 PSI (CKMTA12)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- GROTE Back Up Lamp, Economy, Oval, Dual System (62521)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341R/Y)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- TRUCK-LITE Super 40, Incandescent, Red, Round, 1 Bulb, Stop/Turn/Tail, Reflectorized, Pl-3, 12V (40248R)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- Reese Tail Lights, Back Up Lights & Accessories