Shop All Trailer Wiring
Reese
Submersible LED, Square, Red, 5-1/2" L
Mfr # 73855
Zoro # G6589928
product price: $30.69
/ea
Sold in multiples of 2 for $61.38
$61.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 5 1/2 in
- Number of LEDs 15
- Lens Color - Vehicle Lighting Red
- Wiring Connection - Vehicle Lighting Hardwired
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 73855
- Zoro # G6589928
- UPC # 042899003625
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length - Vehicle Lighting | 5 1/2 in |
Height - Vehicle Lighting | 4 1/2 in |
Width - Vehicle Lighting | 1 7/8 in |
Details
Item | Submersible LED |
Number of LEDs | 15 |
Lens Color - Vehicle Lighting | Red |
Wiring Connection - Vehicle Lighting | Hardwired |
Lighting Technology - Vehicle Lighting | LED |
Standards | AIST2IA/APC |
Manufacturer Warranty - Vehicle Lighting | 1 Year Limited Warranty |
Includes | Mount Hardware |
Sub-Category | Stop-Turn-Tail Lights |
Lens Shape - Vehicle Lighting | Square |
Mounting - Vehicle Lighting | Permanent |
Lamp Type | Led |
Description
Submersible LED, Standards AIST2IA/APC, Includes Mount Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-7/8 x 29-1/2 in. (PA2746)
- CUSTOM ACCESSORIES Cord Organizers, PK4 (23693)
- RANGER GoCart Storage Stand Stores Four Units Fits RCD1500 RCD1500EX Models (RCD-1500 Stand)
- GROTE 4"Dual-System Backup Lamp (62171)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- BUYERS PRODUCTS Rack, Gas Can, w/Secure Strap (LT30)
- Reese Trailer Wiring