Shop All Trailer Wiring
Reese
Step Bumper Receiver, 6000 GVW Lb.
Mfr # 75662
Zoro # G5638437
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Weight (Lb.) 600
- Max. Weight Distribution (Lb.) 1000/10,000
- For Use With Trucks, Vans and Sport Utility Vehicles
- Material Steel
- Class III, IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75662
- Zoro # G5638437
- UPC # 042899005339
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Size | 2" (Receiver) |
Width | 8-1/2" |
Length | 15.1" |
Overall Length | 8 1/2 in |
Hitch Size | 2 in Receiver Opening Hitch |
Mounting Hole Diameter | 1/2 in |
Overall Width | 15 1/8 in |
Overall Height | 5 3/4 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Hitch, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 8 1/2 in, Overall Width 15 1/8 in, Overall Height 5 3/4 in, Number of Mounting Holes 3, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- FLEETGUARD Pac, Lf, LF3972 (LF3972)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- DORMAN Master Window Switch-Front Left 5 Button, 901-484 (901-484)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Round Blade Connector Socket, 7-Way (74127)
- CURT Flt 4-Way Connector Dust Cover Set, 58761 (58761)
- NTK Trailer Connector Kit, 1P1735 (1P1735)
- Reese Trailer Wiring