Shop All Trailer Wiring
Reese
Step Bumper Receiver, 6000 GVW Lb.
Mfr # 75521
Zoro # G5806832
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 6,000
- Max. Weight Distribution (Lb.) 1050/10,500
- Size 2" (Receiver)
- Type Professional Receiver - Round Tube
- For Use With Trucks, Vans and Sport Utility Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75521
- Zoro # G5806832
- UPC # 016118061178
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Size | 2" (Receiver) |
Length | 25" |
Width | 42-1/2" |
Overall Width | 42 1/2 in |
Hitch Size | 2 in Receiver Opening Round Tube Hitch |
Overall Height | 8 1/8 in |
Overall Length | 25 in |
Mounting Hole Diameter | 1/2 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 900 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 25 in, Overall Width 42 1/2 in, Overall Height 8 1/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN ATV Tire, 18x9.50-8, 2 Ply, Knobby (WD1087)
- GROTE Solenoid, Continous Duty, 4 Term, 100A, 12V (82-0307)
- SKF Shaft Seal, 1-5/8 x 2-1/2 x 5/16", CRW1, NBR (16245)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1183)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Round Blade Connector Socket, 7-Way (74127)
- ANCOR Trailer Connector-Flat 4-Wire - 12in Loop (249101)
- Reese Trailer Wiring