Shop All Trailer Wiring
Reese
Step Bumper Receiver, 6000 GVW Lb.
Mfr # 75362
Zoro # G5834272
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Required No
- Receiver 2 in Receiver Opening Round Tube Hitch
- Capacity GVW (Lb.) 6,000
- Finish Powder Coated
- Class III, IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75362
- Zoro # G5834272
- UPC # 016118061116
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Width | 42 3/4 in |
Overall Length | 25 in |
Overall Height | 8 1/8 in |
Hitch Size | 2 in Receiver Opening Round Tube Hitch |
Mounting Hole Diameter | 1/2 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 900 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 25 in, Overall Width 42 3/4 in, Overall Height 8 1/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 6 Spline w/ QDP 5" x3" x3.5" (A-BP507030351-A)
- NATIONAL Wheel Bearing, 14125A (14125A)
- FEL-PRO Camshaft Thrust Plate Seal, Es73115 (ES73115)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Forged 4-Bolt Welded Mount Drawbar (BDB125015W)
- Reese Trailer Wiring