Shop All Trailer Wiring
Reese
Step Bumper Receiver, 5000 GVW Lb.
Mfr # 75586
Zoro # G5717686
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 5,000
- Class III, IV
- Receiver 2 in Receiver Opening Square Tube Hitch
- Drilling Required No
- Tongue Weight (Lb.) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75586
- Zoro # G5717686
- UPC # 016118067330
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Mounting Hole Diameter | 1/2 in |
Overall Height | 8 3/4 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Width | 46 1/4 in |
Overall Length | 26 1/4 in |
Description
Class III/IV: Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 26 1/4 in, Overall Width 46 1/4 in, Overall Height 8 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.75 Oz., PK25 (P175Z)
- BUYERS PRODUCTS 1 Inch Forged D-Ring, 3x4 Inch ID (B50R)
- SCHROEDER Filter Element, Microglass, 10 Microns (BBZ10)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- Reese Trailer Wiring