Shop All Trailer Wiring
Reese
Step Bumper Receiver, 5000 GVW Lb.
Mfr # 75282
Zoro # G5835891
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Drilling Required No
- Class III, IV
- Includes Collar and Plug
- Capacity GVW (Lb.) 5,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75282
- Zoro # G5835891
- UPC # 016118053562
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Width | 45 3/8 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Mounting Hole Diameter | 1/2 in |
Overall Length | 17 3/4 in |
Overall Height | 7 3/4 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 750 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 3/4 in, Overall Width 45 3/8 in, Overall Height 7 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK641506 (RK641506)
- FRED V FOWLER CO Drum & Rotor Measuring Kit With Caliper (74-101-777)
- BANDO Auto Serpentine Belt, 4Pk645 (4PK645)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- CURT Uni Brake Control Harness, Pigtails, 51515 (51515)
- Reese Trailer Wiring