Shop All Trailer Wiring
Reese
Step Bumper Receiver, 5000 GVW Lb.
Mfr # 75152
Zoro # G5808275
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Drilling Required No
- Max. Weight Distribution (Lb.) 500/5000
- Class III, IV
- Tongue Weight (Lb.) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75152
- Zoro # G5808275
- UPC # 016118046519
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Mounting Hole Diameter | 1/2 in |
Overall Length | 22 7/8 in |
Overall Width | 49 1/2 in |
Overall Height | 7 3/4 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 22 7/8 in, Overall Width 49 1/2 in, Overall Height 7 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 4PK0960 (5040378)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165354 (P165354)
- JACKPAK 96000 mAh/Lithium Battery Power Bank/Input Wall DC Charger 12-24V/4A USB Solar Panel/Output USB 60W (5180439)
- MILTON Truck Valve Extension, 3-1/16", PK10 (440-2)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Round Blade Connector Socket, 7-Way (74127)
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- Reese Trailer Wiring