Shop All Trailer Wiring
Reese
Step Bumper Receiver, 4000 GVW Lb.
Mfr # 75579
Zoro # G5655176
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Drilling Required No
- Length 24-1/8"
- Finish Powder Coated
- Size 2" (Receiver)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75579
- Zoro # G5655176
- UPC # 016118067132
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24-1/8" |
Size | 2" (Receiver) |
Width | 55-3/4" |
Overall Width | 55 3/4 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 9 1/2 in |
Overall Length | 24 1/4 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 24 1/4 in, Overall Width 55 3/4 in, Overall Height 9 1/2 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Sr6v-mb replacement light bulb lamp, 10PK (SR6V-MB LIGHT BULB / LAMP)
- A & I PRODUCTS Conversion Kit, JD Remote Couplers to ISO Remote Couplers 6" x5" x4" (A-RE206778)
- FARIA BEEDE INSTRUMENTS Temperature Sender - 1/8 American Dual Standard (90406)
- LISLE Battery Carrier (57850)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- BUYERS PRODUCTS Inspection Door with Detent - 12.38 x 13.5 Inch Door Opening-Plain Finish (CCD1314)
- Reese Trailer Wiring