Shop All Trailer Wiring
Reese
Step Bumper Receiver, 4000 GVW Lb.
Mfr # 75531
Zoro # G5673841
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Required No
- Receiver 2 in Receiver Opening Round Tube Hitch
- Capacity GVW (Lb.) 4,000
- Class III, IV
- Tongue Weight (Lb.) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75531
- Zoro # G5673841
- UPC # 016118061994
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Length | 17 1/2 in |
Mounting Hole Diameter | 1/2 in |
Overall Width | 35 1/4 in |
Hitch Size | 2 in Receiver Opening Round Tube Hitch |
Overall Height | 11 3/4 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 1/2 in, Overall Width 35 1/4 in, Overall Height 11 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Weather Defender Grey Extended Cab Bed Truck Cover (A3T249)
- GOLD EAGLE Gold Eagle 22206 STA-BIL Fuel Stabilizer - 10 oz. (22206)
- A & I PRODUCTS Bulb, 37.5 Watt, 12 Volt 4" x1.5" x3.5" (A-87107077)
- ATTWOOD Attwood 9099-5 Group 29/31 Battery Tray with Strap (9099-5)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Round Blade Connector Socket, 7-Way (74127)
- CURT Dodge Factory Harness Adapter (57300)
- Reese Trailer Wiring