Shop All Trailer & Towing Accessories
Reese
Step Bumper Receiver, 3500 GVW Lb.
Mfr # 81378
Zoro # G8523523
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2" (Receiver)
- Type Class II Step Bumper Receiver
- Features Accepts 2" Ball Mounts; Powder-Coated
- Receiver 2 in Receiver Tube Opening
- Drilling Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 81378
- Zoro # G8523523
- UPC # 042899004936
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size | 2" (Receiver) |
Width | 8" |
Length | 5.7" |
Overall Width | 7 3/4 in |
Hitch Size | 2 in Receiver Tube Opening |
Overall Length | 5 1/2 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 3 1/2 in |
Description
Step Bumper Receiver, Hitch Type Step Bumper Hitch, Vehicle Class II, Hitch Size 2 in Receiver Tube Opening, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 5 1/2 in, Overall Width 7 3/4 in, Overall Height 3 1/2 in, Distance Between Mounting Holes 4 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Various
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Cadillac Series 60 42 Hydraulic Hose, Bh4497 (BH4497)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- CURT SecureLatch Receiver-Mt Ball/Pintle Hitch (2" Shank, 2-5/16" Ball, 14K) (48406)
- MICKEY THOMPSON P255/60R15 ET STREET R (90000024642)
- REESE Pin and Clip, REESE TOWPOWER (7057720)
- REESE Adjustable Coupler Lock, Silver Brushed (7042100)
- REESE Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER (21141)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- REESE Reese 500188 Bulldog Powered Drive A-Frame Jack - 14" Travel, 3,500 lbs., White Case (500188)
- REESE Easy Access Coupler Lock, ClassIII, Chrome, REESE TOWPOWER (7009300)
- SAFE-T-LINE U.S. made Safe-T-Line® XD Soft Shackles in "SAFETY ORANGE" (PAIR) (4X4 VEHICLE RECOVERY) (SOSH7162)
- Reese Trailer & Towing Accessories