Shop All Trailer Wiring
Reese
Step Bumper Receiver, 3500 GVW Lb.
Mfr # 75712
Zoro # G5662264
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class III, IV
- Finish Powder Coated
- Includes Collar and Plug
- Capacity GVW (Lb.) 3,500
- Drilling Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75712
- Zoro # G5662264
- UPC # 016118108811
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Width | 37 1/4 in |
Overall Height | 9 3/4 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Mounting Hole Diameter | 1/2 in |
Overall Length | 12 1/8 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 525 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 12 1/8 in, Overall Width 37 1/4 in, Overall Height 9 3/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Economy Stop/Tail/Turn Lamp, Red (52922)
- DONALDSON Air Filter (P600043)
- LUMAPRO Miniature Lamp, 1073, 23W, S8, 12.8V, PK10 (1073-10PK)
- CRC Windshield De-Icer 12 Oz (05346)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- HOPKINS FLEX-COIL 7 RV BLADE TO 6 ROUND (CENTER PIN BRAKE) (47085)
- Reese Trailer Wiring