Shop All Trailer Wiring
Reese
Step Bumper Receiver, 3500 GVW Lb.
Mfr # 75659
Zoro # G5627334
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 3,500
- Drilling Required No
- Finish Powder Coated
- Width 15-1/2"
- Includes Collar and Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75659
- Zoro # G5627334
- UPC # 016118072679
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Width | 15-1/2" |
Size | 2" (Receiver) |
Length | 35-1/2" |
Mounting Hole Diameter | 1/2 in |
Overall Height | 8 5/8 in |
Hitch Size | 2 in Receiver Opening Round Tube Hitch |
Overall Length | 15 1/2 in |
Overall Width | 35 1/2 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 1/2 in, Overall Width 35 1/2 in, Overall Height 8 5/8 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 7" x7" x0.5" (A-BP247000061)
- SEACHOICE Nickel Plated Brass Canvas Snap Kit With Tool - 144 Piece (59444)
- COLE HERSEE 2 Position Brass Ignition Switch (M-489-BP)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Round Blade Connector Socket, 7-Way (74127)
- GROTE Plug w/Guard, Die-Cast, 6-Pole (82-1010)
- Reese Trailer Wiring