Shop All Trailer Wiring
Reese
Step Bumper Receiver, 3500 GVW Lb.
Mfr # 75599
Zoro # G5601197
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powder-Coated; Hitch Class III
- Material Steel
- Tongue Weight (Lb.) 350
- Finish Powder Coated
- Drilling Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 75599
- Zoro # G5601197
- UPC # 016118067583
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Width | 60-1/4" |
Length | 20.8" |
Size | 2" (Receiver) |
Overall Length | 20 3/4 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Width | 60 1/4 in |
Overall Height | 5 3/4 in |
Mounting Hole Diameter | 1/2 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 20 3/4 in, Overall Width 60 1/4 in, Overall Height 5 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Type T Group 31T Cap, Red, PK50 (501041-050)
- DISCO Wht Nyln Wheel Mldg Ret 8.5mm Hole Size 12mm Stem L PK15 (9677PK)
- FAIRCHILD INDUSTRIES 0919 Dodge Ram 1500,1018 Ram 3500 Crew Cab, Quad Cab Door Seal, Front on body, OEM55112360AC (D3065)
- GATES Tri-Power Belts, AX31 (AX31)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- ROADPRO Trailer Electrical Socket, 7-Pole (RP-2344F)
- Reese Trailer Wiring