Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Starter Kit, Black, III Class, REESE TOWPOWER (Discontinued)
Mfr # 21556
Zoro # G8265521
This Product is Discontinued
Key Features
- Ball Dia. (In.) 2
- Features Metal Shield Finish Fights Rust and Corrosion, Quick Load Angle Cut for Easy Load and Removal
- Length 9 in
- Capacity GVW 5000 lb
- Rise 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21556
- Zoro # G8265521
- UPC # 042899005865
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Ball Dia. (In.) | 2 |
Length | 9 in |
Shank Dia. (In.) | 1 |
Size | 2" (Ball) |
Fits Ball Dia. | 1 in |
Diameter | 1" (Shank) |
Compatible Hitch Size | 2 in |
Compatible Ball Diameter | 2 in |
Overall Length | 9 1/2 in |
Compatible Ball Shank Diameter | 1 in |
Description
Ball Mount Kit, Ball Mount Style Ball Mount Kits, Vehicle Class III, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 9 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Clip, Hitch Ball, Pin, Weight 9.61 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 3 1/4 in, Rise 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.