Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Starter Kit, Black, III Class, REESE TOWPOWER (Discontinued)
Mfr # 21543
Zoro # G6096955
This Product is Discontinued
Key Features
- Length 9 1/2 in
- Capacity GVW 5000 lb
- Fits Ball Dia. 1 in
- Color Black
- Tongue Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21543
- Zoro # G6096955
- UPC # 042899003731
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 9 1/2 in |
Fits Ball Dia. | 1 in |
Diameter | 2" |
Ball Dia. (In.) | 2 |
Compatible Ball Diameter | 2 in |
Compatible Ball Shank Diameter | 1 in |
Overall Width | 3 1/2 in |
Ball Diameter | 2 in |
Compatible Hitch Size | 2 in |
Overall Length | 16 in |
Description
Ball Mount Kit, Ball Mount Style Ball Mount Kits, Vehicle Class III, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 8 3/4 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Clip, Interlock Ball Mount with Interlock Hitch Ball, Pin, Weight 8.95 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.