Shop All Trailer & Towing Accessories
Reese
Spare Tire Carrier
Mfr # 7016300
Zoro # G8369803
original price:
$56.67
10% off
new price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Mount
- Finish Zinc Plated
- For Use With Trailer Tongues Up to 3 in Wide and 4 in High
- Features Easy Bolt On, No Drill, Security Locking Hole to Lock Wheel and Bracket to Trailer
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7016300
- Zoro # G8369803
- UPC # 042899005735
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Height | 2 in |
Manufacturers Warranty Length | 1 yr Limited Warranty |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Type | High Mount |
Finish | Zinc Plated |
Item | Spare Tire Carrier |
For Use With | Trailer Tongues Up to 3 in Wide and 4 in High |
Features | Easy Bolt On, No Drill, Security Locking Hole to Lock Wheel and Bracket to Trailer |
Includes | Mounting Hardware |
Product Type | Spare Tire Carrier |
Description
Spare Tire Carrier, Product Type Spare Tire Carrier, For Use With Trailer Tongues Up to 3 in Wide and 4 in High, Gross Vehicle Weight Capacity Not Applicable, Overall Length 4 in, Overall Width 4 in, Finish Zinc Plated, Features Easy Bolt On, No Drill, Security Locking Hole to Lock Wheel and Bracket to Trailer, Includes Mounting Hardware, Diameter Not Applicable, Fits Ball Diameter Not Applicable, Height 2 in, Hole Diameter Not Applicable, Manufacturers Warranty Length 1 yr Limited Warranty
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Quick Release Valve 3/8 X 3/8 (032015)
- BLUE SEA SYSTEMS Blue Sea 8221 Water Resistant Contura III Switch - Gray (8221)
- FJC R-1234Yf Manifold Gauge Set (6852)
- HELLA MARINE NaviLED 360, 2nm, All Round Light Red Surface Mount - Black Housing (980910521)
- REESE Hitch Sleeved Pin And Clip (7006800)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- REESE Draw Bar, 7000 lb, 8 In, Reese Towpower (7060700)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- REESE Adjustable Tow Bar, Class III, 5000 lb (74344)
- REESE Pin And Clip, Class V, 5/8 In, REESE TOWPOWER (7033100)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 4 x 4 (13109)
- Reese Trailer & Towing Accessories