Shop All Trailer Jacks & Accessories
This Product is Discontinued
Reese
Sidewind Trailer Jack, 14" Lift Range (Discontinued)
Mfr # 7080300
Zoro # G1610522
This Product is Discontinued
Key Features
- Mounting Brackets A-Frame
- Handle Sidewind
- Load Capacity 2,000 lb
- Construction Steel
- Handle Type Sidewind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7080300
- Zoro # G1610522
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Diameter | 2 1/4 in |
Max. Lift Height | 1 ft 1-1/2 in |
Overall Height | 21 in |
Retracted Length | 9 in |
Minimum Lift Height | 2 ft |
Extended Length | 14 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Description
Sidewind Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 2 ft, Handle Type Sidewind, Mounting Type A-Frame, Gear Travel 13 in, Load Capacity 2,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 14 in, Retracted Length 9 in, Jack Type Sidewind Trailer Jack, Adjustment Range 13 in, Base Not Applicable, Construction Steel, Diameter 2 1/4 in, Features Ergonomic Design, Includes Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.