Reese Secure

Tie-Down Strap, Ratcht, 7ftx1-1/2In, 2000lb


product price: $24.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 7 ft
  • Cargo Tie Down Width 1 1/2 in
  • Working Load Limit 2,000 lb
  • Breaking Strength 6,000 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cargo Tie Down Length 7 ft
Cargo Tie Down Width 1 1/2 in
Strap Length 7 ft.
Strap Width 1-1/2"
Manufacturers Warranty Length 3 Months
Overall Length 7 ft

Details

Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Working Load Limit 2,000 lb
Breaking Strength 6,000 lb
Cargo Tie Down End Type Flat Hook
Cargo Tie Down End Material Steel
Cargo Tie Down Material Polyester
Color Yellow
For Use With Flat Beds, Hd Trailers, Gooseneck Trailers , Ski Boat, Small Car, Heavy Equipment
Fitting Style Flat Hook
Hardware Material Steel
Body Material Polyester
Adjustment Type Ratchet
Item Tie Down Strap
End Type Snap-Hook
End Material Steel
Tie Down Material Polyester

Description

Tie Down Strap, Working Load Limit 2,000 lb, Color Yellow, End Type Snap-Hook, Tie Down Material Polyester, Overall Length 7 ft, Manufacturers Warranty Length 3 Months, End Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.