Shop All Bungee Cords & Straps
This Product is Discontinued
Reese Secure
Bungee Cord Assortment, 20" L, PK10 (Discontinued)
Mfr # 9428942
Zoro # G1938411
This Product is Discontinued
Key Features
- Color Multicolored
- Includes (2) 15 in Bungees, (2) 20 in Bungees, (2) 30 in Bungees, (2) Canopy Ties, (2) Mini Bungees
- Bungee Width 1/8 in
- For Use With Multi-Strand Bungee Cords
- Manufacturers Warranty Length 1 yr Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese Secure
- MFR # 9428942
- Zoro # G1938411
- UPC # 042899942894
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1/8 in |
Manufacturers Warranty Length | 1 yr Limited |
Bungee Length | 20 in |
Hook Length | 3 in |
Overall Width | 1/8 in |
Overall Length | 20 in |
Stretched Bungee Length | +25% |
Details
Color | Multicolored |
Item | Bungee Cord Assortment |
Includes | (2) 15 in Bungees, (2) 20 in Bungees, (2) 30 in Bungees, (2) Canopy Ties, (2) Mini Bungees |
For Use With | Multi-Strand Bungee Cords |
Bungee Material | Rubber |
End Type | J-Hook |
End Material | Polyethylene |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Cord Assortment |
Bungee End Material | Polyethylene |
Description
Bungee Cord Assortment, Bungee Material Rubber, End Type J-Hook, Hook Length 3 in, End Material Polyethylene, Overall Length 20 in, Overall Width 1/8 in, Color Multicolored, Includes (2) 15 in Bungees, (2) 20 in Bungees, (2) 30 in Bungees, (2) Canopy Ties, (2) Mini Bungees, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.