Shop All Bungee Cords & Straps
This Product is Discontinued
Reese Secure
Adjustable Bungee Cord, 10" L, PK2 (Discontinued)
Mfr # 9481342
Zoro # G1938314
This Product is Discontinued
Key Features
- Color Orange
- Manufacturers Warranty Length 1 yr Limited
- Tensile Strength 300 lb/in
- Bungee Length 10 in
- Bungee Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese Secure
- MFR # 9481342
- Zoro # G1938314
- UPC # 042899948131
- Country of Origin Cameroon
- Category Bungee Cords & Straps
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Bungee Length | 10 in |
Bungee Width | 3/4 in |
Stretched Bungee Length | 48 in |
Hook Length | 3 in |
Overall Width | 3/4 in |
Overall Length | 10 in |
Hook Opening Size | 1 in |
Details
Item | Bungee Cord |
Color | Orange |
Tensile Strength | 300 lb/in |
For Use With | Multi-Strand Bungee Cords |
Hook Opening | 1 3/64 in |
Bungee Material | Rubber |
End Type | J-Hook |
End Material | Polyethylene |
Item - Bungees | Adjustable Bungee Cord |
Bungee End Material | Polyethylene |
Bungee End Type | J-Hook |
Description
Bungee Cord, Bungee Material Rubber, End Type J-Hook, Hook Length 3 in, Hook Opening Size 1 in, End Material Polyethylene, Overall Length 10 in, Overall Width 3/4 in, Color Orange, Tensile Strength 300 lb/in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.