Shop All Towing Rings, Hooks & Tow Eyes
Reese
Safety Chain, 72in., Steel, Silver, REESE TOWPOWER
Mfr # 7007700
Zoro # G6155177
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Chain
- Length 72 in
- Size 36 in
- Material Steel
- Hook Type S Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7007700
- Zoro # G6155177
- UPC # 042899003953
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 72 in |
Size | 36 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 6 ft |
Trade Size | 1/4 in |
Overall Hook Size | 36 in |
Overall Width | 3/4 in |
Link Diameter | 1/4 in |
Chain Length | 6 ft |
Description
Safety Chain, Attachment Style S Hook, Duty Capacity Light Duty, Chain Style Safety Chain, Hook Width Not Applicable, Link Diameter 1/4 in, Chain Length 6 ft, Chain Color Silver, Color Silver, Hook Color Not Applicable, Material Steel, Finish Bright Zinc, Working Load Break Strength 2,000 lb, Assembly Break Strength 2,000 lb, Number of Legs Not Applicable, Features Cross Chains When Towing for Added Safety, Standards Not Applicable, Resistance Properties Corrosion-Resistant, Grade 30
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6737)
- OTC FORD VACUUM HUB SEAL INSTALLER (OTC6695)
- FARIA BEEDE INSTRUMENTS Faria Replacement Bulb f/4" Gauges - Blue - 2 Pack (KTF053)
- D-A LUBRICANT CO D-A Reliant Premium Diesel Engine Oil SAE 15W40 - 5 Gallon Pail (52008)
- REESE Tow Hook, IV Class, 10000 lb., Reese Towpower (7007400)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- REESE Trailer Jack Square, 10000 lb (180304)
- REESE Safety Chain, 72in., Steel, Metallic Silver, REESE TOWPOWER (74059)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- Reese Towing Rings, Hooks & Tow Eyes