Shop All Trailer Wiring
Reese
Round Connector, 4-Way
Mfr # 74131
Zoro # G0410914
product price: $8.59
/ea
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Color Chrome
- Features The Vehicle Connector Features A Spring Operated Cover to Keep Out Dirt When Not Connected to Your Trailer, Concealed Terminals for Durability, and A Rubber Grommet That Prevents Stain on Your Trailer Wires. Used with Small Utility and Boat Trailers and When Towing A Vehicle Behind A Motorhome
- Type Connector 4-Pin Round Set
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74131
- Zoro # G0410914
- UPC # 042899003472
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Connection Type | 4-Way |
Color | Chrome |
Features | The Vehicle Connector Features A Spring Operated Cover to Keep Out Dirt When Not Connected to Your Trailer, Concealed Terminals for Durability, and A Rubber Grommet That Prevents Stain on Your Trailer Wires. Used with Small Utility and Boat Trailers and When Towing A Vehicle Behind A Motorhome |
Type | Connector 4-Pin Round Set |
Finish | Zinc Plated |
Material | Brass Pin, Solid Die Cast |
Item | Round Connector |
For Use With | Vehicle and Trailer Connector |
Includes | (4) Pole Die-Cast, Hinged Lid Connector, Trailer Connector |
Sub-Category | Connector |
Description
Round Connector Socket, Connection Type 4-Way, For Use With Vehicle and Trailer Connector, Color Chrome, Material Brass Pin, Solid Die Cast, Features The Vehicle Connector Features A Spring Operated Cover to Keep Out Dirt When Not Connected to Your Trailer, Concealed Terminals for Durability, and A Rubber Grommet That Prevents Stain on Your Trailer Wires. Used with Small Utility and Boat Trailers and When Towing A Vehicle Behind A Motorhome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Teak Flag Pole 1-1/4" x 36" (60754)
- MEGUIARS Marine/Rv Quik Wax 16Oz (M5916)
- CRESCENT JOBOX 50 Gallon Square Aluminum Liquid Transfer Tank for Trucks (439000)
- DANA DIFFERENTIAL CARRIER - UNLOADED; DANA 30, 3.73 & UP, OPEN DIFF (2010999)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Round Blade Connector Socket, 7-Way (74127)
- BLAZING Blackzing Waterproof Wire Connector, PK24 (LV9000)
- Reese Trailer Wiring