Shop All Trailer Wiring
Reese
Round Blade Connector Socket, 7-Way
Mfr # 74127
Zoro # G0410871
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector 7-Way Plastic Trailer End
- Material Thermoplastic
- Includes Electric Brake; Auxiliary; Backup Circuits
- Finish Brass
- Connection Type 7-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74127
- Zoro # G0410871
- UPC # 042899003441
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Type | Connector 7-Way Plastic Trailer End |
Material | Thermoplastic |
Item | Connector Socket |
Includes | Electric Brake; Auxiliary; Backup Circuits |
Finish | Brass |
Connection Type | 7-Way |
Features | Designed to Plug-In to the Tow Vehicle, Easy Grip Design, Solid Brass Terminals Allow for Excellent Connectivity of Electrical Non-Corrosive Thermo-Plastic Housing Offers A Clean Attractive Look That is Molded to Last, Weatherproof Rear Grommet and Strain Reliefs |
For Use With | Trailer End |
Sub-Category | Connector |
Product Type | Round Connector Socket |
Description
Round Connector Socket, Product Type Round Connector Socket, Connection Type 7-Way, For Use With Trailer End, Material Thermoplastic, Features Designed to Plug-In to the Tow Vehicle, Easy Grip Design, Solid Brass Terminals Allow for Excellent Connectivity of Electrical Non-Corrosive Thermo-Plastic Housing Offers A Clean Attractive Look That is Molded to Last, Weatherproof Rear Grommet and Strain Reliefs, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- HOLLAND BAR STOOL CO 27 x 8 Alabama "Elephant" Tire Cover (TCJAL-EleBK)
- HUSQVARNA BELT TENSIONER ASSY (583842201)
- MAIN FILTER MP FILTRI CSG100A06A Replacement/Interchange Spin-On Filter (MF0058061)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- CURT Electrical Adapter 4Way Flat Vehicle to USCAR (56476)
- HOPKINS 7 RV CABLE 6FT W/ CARDBOARD WRAP (20244)
- Reese Trailer Wiring