Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Round Bar Weight Distributing, 12,000 lb (Discontinued)
Mfr # 49570
Zoro # G8356625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity GVW 12,000 lb.
- For Use With Trailer and Tow Vehicle
- Includes Hitch Bar 63970
- Tongue Capacity 1200 lb
- Type Weight Distributing Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 49570
- Zoro # G8356625
- UPC # 016118062892
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Capacity GVW | 12,000 lb. |
For Use With | Trailer and Tow Vehicle |
Includes | Hitch Bar 63970 |
Tongue Capacity | 1200 lb |
Item | Round Bar Weight Distributing |
Type | Weight Distributing Hitch |
Features | Easy-to-Use Adjusting Blocks, Unique Washer Design Allows for Quick Spring Bar Tension Adjustment |
Description
Round Bar Weight Distributing, For Use With Trailer and Tow Vehicle, Tongue Capacity 1200 lb, Features Easy-to-Use Adjusting Blocks, Unique Washer Design Allows for Quick Spring Bar Tension Adjustment, Includes Hitch Bar 63970
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.