Shop All Automotive Roof Racks
This Product is Discontinued
Reese
Rooftop Cargo Bag, 35 lb.Capacity, 40" L (Discontinued)
Mfr # 1390100
Zoro # G7745230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Manufacturers Warranty Length 90 day
- Includes Straps
- Width 38 in
- Length 40 in
- Capacity GVW 35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 1390100
- Zoro # G7745230
- UPC # 042899005940
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Manufacturers Warranty Length | 90 day |
Width | 38 in |
Length | 40 in |
Height | 23 in |
Overall Length | 40 in |
Overall Width | 38 in |
Overall Height | 23 in |
Overall Depth | 40 in |
Details
Item | Cargo Bag |
Includes | Straps |
Capacity GVW | 35 lb |
Features | Coated Zippers, Padded Structure, Storm Flap |
Finish | Unfinished |
For Use With | Vehicle |
Type | Stormproof Rooftop Cargo Bag |
Accessory Type | Rooftop Cargo Bag |
Color | Gray |
Compatible Product Type | Roof Racks |
Product Type | Cargo Bag |
Storage Capacity | 15 cu ft |
Description
Rooftop Cargo Bag, Length 40 In., Width 38 In., Height 23 In., Capacity GVW 35 lb., Finish Unfinished, Manufacturers Warranty Length 90 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.